Motion
81844 WR COMB LNG 12PT 55MM SATIN

Gearwrench
81844 WR COMB LNG 12PT 55MM SATIN

Combination Wrench - Satin, 55 mm Box End Wrench Size, 55 mm Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019810
MFR #81844 WR COMB LNG 12PT 55MM SATIN
Price$297.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81844 WR COMB LNG 12PT 55MM SATIN

Combination Wrench - Satin, 55 mm Box End Wrench Size, 55 mm Open End Wrench Size, 27.7950 in OAL
MI ITEM #09019810
MFR #81844 WR COMB LNG 12PT 55MM SATIN

Mfr description
81844 WR COMB LNG 12PT 55MM SATIN
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.30/each

Specifications

Dimensions

  • Box End Wrench Size  
    55 mm
  • Head Angle
    15
  • Head Diameter
    4.409 in
  • Head Thickness
    0.843 in
  • Offset Angle
    15
  • Open End Wrench Size  
    55 mm
  • Overall Length  
    27.7950 in
  • Size
    55 mm
  • Weight
    8.050 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575818448
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)