Motion
81846 WR COMB LNG 12PT 65MM SATIN

Gearwrench
81846 WR COMB LNG 12PT 65MM SATIN

65mm 12 Point Combination Wrench 15° Offset Angle, 31.89" OAL, Steel, Satin Finish
MI ITEM #09019811
MFR #81846 WR COMB LNG 12PT 65MM SATIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81846 WR COMB LNG 12PT 65MM SATIN

65mm 12 Point Combination Wrench 15° Offset Angle, 31.89" OAL, Steel, Satin Finish
MI ITEM #09019811
MFR #81846 WR COMB LNG 12PT 65MM SATIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15
  • Head Diameter
    5.470 in
  • Head Thickness
    1 in
  • Offset Angle
    15
  • Overall Length  
    31.8900 in
  • Size
    65 mm

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81846 WR COMB LNG 12PT 65MM SATIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought