Motion
81851 WR ADJ SPNR FACE 3"

Gearwrench
81851 WR ADJ SPNR FACE 3"

SPANNER WRENCH 3" ADJ FACE BLK OX
MI ITEM #09019814
MFR #81851 WR ADJ SPNR FACE 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81851 WR ADJ SPNR FACE 3"

SPANNER WRENCH 3" ADJ FACE BLK OX
MI ITEM #09019814
MFR #81851 WR ADJ SPNR FACE 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81851 WR ADJ SPNR FACE 3"

Specifications

  • Contents
    Wrench
  • Overall Length
    8.130000, 207 mm
  • PSC Code
    5120
  • Maximum Capacity
    3, 76 mm
  • Minimum Capacity
    0, 0 mm
  • Number Of Pieces
    1
  • Tool Type
    Adjustable Face Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Hook or Pin Height
    3/16 in, 4.76 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text