Motion
81852
Spanner Wrenche - Hook Style, Finish: Black Oxide, 10.280000, 261 mm OAL
MI ITEM #09019815
MFR #81852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrenche - Hook Style, Finish: Black Oxide, 10.280000, 261 mm OAL
MI ITEM #09019815
MFR #81852

Mfr description
81852 WR ADJ SPNR FACE 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    1/4 in, 6.35 mm
  • Overall Length
    10.280000, 261 mm

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    4, 102 mm
  • Minimum Capacity
    0, 0 mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Spanner Style
    Hook
  • Tool Type
    Adjustable Face Spanner Wrench
  • UPC_NO
    099575818523
  • Versatility
    Adjustable
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)