Motion
81854 WR ADJ SPNR HK 3/4" - 2"

Gearwrench
81854 WR ADJ SPNR HK 3/4" - 2"

SPANNER WRENCH 3/4-2"ADJ HK BLK OX
MI ITEM #09019816
MFR #81854 WR ADJ SPNR HK 3/4" - 2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81854 WR ADJ SPNR HK 3/4" - 2"

SPANNER WRENCH 3/4-2"ADJ HK BLK OX
MI ITEM #09019816
MFR #81854 WR ADJ SPNR HK 3/4" - 2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81854 WR ADJ SPNR HK 3/4" - 2"

Specifications

  • Contents
    Wrench
  • Overall Length
    6.180000, 157 mm
  • PSC Code
    5120
  • Maximum Capacity
    2, 51 mm
  • Minimum Capacity
    3/4, 19 mm
  • Number Of Pieces
    1
  • Size Range
    3/4 - 2
  • Tool Type
    Adjustable Hook Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Hook or Pin Height
    0.1300 in, 3.30 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text