Motion
81855 WR ADJ SPNR HK 1-1/4" - 3"

Gearwrench
81855 WR ADJ SPNR HK 1-1/4" - 3"

SPANNER WRENCH 1-1/4-3" ADJ HK BLK OX
MI ITEM #09019817
MFR #81855 WR ADJ SPNR HK 1-1/4" - 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81855 WR ADJ SPNR HK 1-1/4" - 3"

SPANNER WRENCH 1-1/4-3" ADJ HK BLK OX
MI ITEM #09019817
MFR #81855 WR ADJ SPNR HK 1-1/4" - 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81855 WR ADJ SPNR HK 1-1/4" - 3"

Specifications

  • Contents
    Wrench
  • Overall Length
    7.870000, 200 mm
  • PSC Code
    5120
  • Maximum Capacity
    3, 76 mm
  • Minimum Capacity
    1-1/4, 32 mm
  • Number Of Pieces
    1
  • Size Range
    1-1/4 - 3
  • Tool Type
    Adjustable Hook Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Hook or Pin Height
    0.1700 in, 4.32 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text