Motion
81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"

Gearwrench
81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"

SPANNER WRENCH 6-1/8-8-3/4"ADJHKBLKOX
MI ITEM #09019818
MFR #81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"

SPANNER WRENCH 6-1/8-8-3/4"ADJHKBLKOX
MI ITEM #09019818
MFR #81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    0.3100 in, 7.87 mm
  • Overall Length
    11.970000, 304 mm
  • Size Range
    6-1/8 - 8-3/4

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    8-3/4, 222 mm
  • Minimum Capacity
    6-1/8, 156 mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Hook Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81858 WR ADJ SPNR HK 6-1/8" - 8-3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought