Motion
81860
Spanner Wrenche - Hook Style, Finish: Black Oxide, 6.200000, 157 mm OAL
MI ITEM #09019819
MFR #81860
Price$72.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrenche - Hook Style, Finish: Black Oxide, 6.200000, 157 mm OAL
MI ITEM #09019819
MFR #81860

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.90/each

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    1/8 in, 3.18 mm
  • Overall Length
    6.200000, 157 mm
  • Size Range
    3/4 - 2

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    2, 51 mm
  • Minimum Capacity
    3/4, mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Spanner Style
    Hook
  • Tool Type
    Adjustable Pin Spanner Wrench
  • UPC_NO
    099575818608
  • Versatility
    Adjustable
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
81860 WR ADJ SPNR PIN 3/4"-2"(1/8" DIA)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought