Motion
81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)

Gearwrench
81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)

SPANNER WRENCH 3/4-2" ADJ 3/16" PIN
Mi Item #09019820
MFR #81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)

SPANNER WRENCH 3/4-2" ADJ 3/16" PIN
Mi Item #09019820
MFR #81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)

Mfr description
81861 WR ADJ SPNR PIN 3/4"-2"(3/16" DIA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Wrench
  • Hook or Pin Height
    5/32 in, 3.97 mm
  • Overall Length
    6.200000, 157 mm
  • Size Range
    3/4 - 2

Details

  • Finish Coating
    Black Oxide
  • Maximum Capacity
    2, 51 mm
  • Minimum Capacity
    3/4, mm
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Adjustable Pin Spanner Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)