Motion
82003 MINI PLIERS-END NIPPER

Gearwrench
82003 MINI PLIERS-END NIPPER

4-1/4" OAL, 0.049" Capacity, End Cutting Pliers 0.51" Jaw Length x 1/2" Jaw Width
Mi Item #09019826
MFR #82003 MINI PLIERS-END NIPPER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82003 MINI PLIERS-END NIPPER

4-1/4" OAL, 0.049" Capacity, End Cutting Pliers 0.51" Jaw Length x 1/2" Jaw Width
Mi Item #09019826
MFR #82003 MINI PLIERS-END NIPPER

Mfr description
82003 MINI PLIERS-END NIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.5100 in
  • Jaw Thickness
    0.51 in
  • Jaw Width
    0.50 in
  • Overall Length
    4-1/4 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    0.049 in
  • Cutter Style
    Mini
  • PSC Code
    5110
  • Type
    End Cutting Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)