Motion
82011 PLR TONGUE & GRV 9.5

Gearwrench
82011 PLR TONGUE & GRV 9.5

9-1/2" OAL, 4" Max Capacity, 5 Position Tongue & Groove Pliers Serrated Curved Jaws, Standard Head, Cushion Grip Handles
Mi Item #09019829
MFR #82011 PLR TONGUE & GRV 9.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82011 PLR TONGUE & GRV 9.5

9-1/2" OAL, 4" Max Capacity, 5 Position Tongue & Groove Pliers Serrated Curved Jaws, Standard Head, Cushion Grip Handles
Mi Item #09019829
MFR #82011 PLR TONGUE & GRV 9.5

Mfr description
82011 PLR TONGUE & GRV 9.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9-1/2 in
  • Overall Length Range
    9" - 11.9" in

Details

  • Features
    Curved Back Handles for Added Leverage and Less Slip
  • Handle Material
    Cushion Grip
  • Head Style
    Standard
  • Jaw Type
    Serrated
  • Maximum Capacity
    4 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Tool Style
    Tongue & Groove
  • Type
    Pliers
  • UPC_NO
    099575820113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)