Motion
82018
Hose Clamp Plier -
Mi Item #09019832
MFR #82018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Clamp Plier -
Mi Item #09019832
MFR #82018

Mfr description
82018 DOUBLE X HOSE GRIP 1/2"DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13 in
  • Overall Length Range
    12" - 17.9"

Details

  • Features
    Jaws Open Greater Distance than the Handle for Added Reach in Tight Locations
  • Handle Material
    Dual Dipped
  • Jaw Type
    Standard
  • PSC Code
    5110
  • Side Cutter
    No
  • Type
    Hose Clamp Pliers, Double-X Hose Grip Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)