Motion
82033
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019833
MFR #82033
Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019833
MFR #82033

Mfr description
82033 PLR SNAP RNG EXT DBL X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.50/each

Specifications

Dimensions

  • Length
    13-15/32 in
  • Ring Size
    External 0.038" 90 Degree, 0.047" Straight, 0.047" 90 Degree, 0.070" Straight
  • Tip Diameter
    0.0380 in

Details

  • Finish Coating
    Clearcoat
  • Internal Or External
    External
  • Material
    Alloy Steel
  • PSC Code
    5110
  • Side Cutter
    No
  • Tip Angle
    Straight/90 °
  • Type
    External
  • UPC_NO
    099575820335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)