Motion
82035 DBL X HEMOSTAT 45 DEGREE

Gearwrench
82035 DBL X HEMOSTAT 45 DEGREE

82035 DBL X HEMOSTAT 45 DEGREE
MI ITEM #09019834
MFR #82035 DBL X HEMOSTAT 45 DEGREE
Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82035 DBL X HEMOSTAT 45 DEGREE

82035 DBL X HEMOSTAT 45 DEGREE
MI ITEM #09019834
MFR #82035 DBL X HEMOSTAT 45 DEGREE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.90/each

Specifications

Dimensions

  • Overall Length
    9.7300 in
  • Overall Length Range
    9" and Longer

Details

  • Finish Coating
    Full Polish
  • Material
    Stainless Steel
  • Pattern
    All-Purpose
  • PSC Code
    5120
  • Style
    Curved Nose
  • Type
    Hemostat

Overview

Mfr description
82035 DBL X HEMOSTAT 45 DEGREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought