Motion
82111 SET X HEMOSTAT DBL STR & 45D 2PC

Gearwrench
82111 SET X HEMOSTAT DBL STR & 45D 2PC

82111 SET X HEMOSTAT DBL STR & 45D 2PC
Mi Item #09019836
MFR #82111 SET X HEMOSTAT DBL STR & 45D 2PC
Price$113.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82111 SET X HEMOSTAT DBL STR & 45D 2PC

82111 SET X HEMOSTAT DBL STR & 45D 2PC
Mi Item #09019836
MFR #82111 SET X HEMOSTAT DBL STR & 45D 2PC

Mfr description
82111 SET X HEMOSTAT DBL STR & 45D 2PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.90/each

Specifications

Dimensions

  • Overall Length
    9.7300 in
  • Overall Length Range
    9" and Longer

Details

  • Finish Coating
    Full Polish
  • Material
    Stainless Steel
  • Pattern
    All-Purpose
  • PSC Code
    5120
  • Style
    Micro Tip Bent & Angled
  • Type
    Hemostat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)