Motion
82115
Hose Clamp Plier -
Mi Item #09019837
MFR #82115
Price$117.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Clamp Plier -
Mi Item #09019837
MFR #82115

Mfr description
82115 PLR HOSE CLMP CBL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.62/each

Specifications

Dimensions

  • Jaw Width
    1/2 in
  • Overall Length
    36-1/2 in
  • Overall Length Range
    24" and Longer

Details

  • Handle Material
    Plastic Dipped
  • Jaw Type
    Hose Clamp
  • Style
    Hose Clamp Pliers
  • Type
    Hose Clamp Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)