1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82130 PLR 5" EXTERNAL SNP RNG STRT
Straight Head External Retaining Ring Pliers Dipped Vinyl Handle
Mi Item #
09019839
MFR #
82130 PLR 5" EXTERNAL SNP RNG STRT
Price
$46.36
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82130 PLR 5" EXTERNAL SNP RNG STRT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82130 PLR 5" EXTERNAL SNP RNG STRT
Straight Head External Retaining Ring Pliers Dipped Vinyl Handle
Mi Item #
09019839
MFR #
82130 PLR 5" EXTERNAL SNP RNG STRT
Mfr description
82130 PLR 5" EXTERNAL SNP RNG STRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.36
/each
Add to Cart
Specifications
Dimensions
Ring Size
External 0.39" - 0.98"
Details
Minimum Capacity
3/8 in
PSC Code
5110
Side Cutter
No
Type
External
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items