1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82134 PLR 5" INTERNAL SNP RNG 90D
90° Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019842
MFR #
82134 PLR 5" INTERNAL SNP RNG 90D
Price
$55.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82134 PLR 5" INTERNAL SNP RNG 90D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82134 PLR 5" INTERNAL SNP RNG 90D
90° Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019842
MFR #
82134 PLR 5" INTERNAL SNP RNG 90D
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$55.02
/each
Qty
Add to Cart
Specifications
Dimensions
Ring Size
Internal 0.39" - 0.98"
Details
Minimum Capacity
3/8 in
PSC Code
5110
Side Cutter
No
Type
Internal
Overview
Mfr description
82134 PLR 5" INTERNAL SNP RNG 90D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought