Motion
82136
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019843
MFR #82136
Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019843
MFR #82136

Mfr description
82136 PLR 7" EXTERNAL SNP RNG STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.42/each

Specifications

Dimensions

  • Length
    7 in
  • Ring Size
    External 0.75" - 2.36"
  • Tip Diameter
    0.0700 in

Details

  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Internal Or External
    External
  • Material
    Alloy Steel
  • Minimum Capacity
    3/4 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Type
    External
  • UPC_NO
    099575821363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)