Motion
82139
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019844
MFR #82139
Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - For Internal/External Rings
Mi Item #09019844
MFR #82139

Mfr description
82139 PLR 7" INTERNAL SNP RNG STRT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.42/each

Specifications

Dimensions

  • Length
    7-13/16 in
  • Ring Size
    Internal 0.75" - 2.36"
  • Tip Diameter
    0.0700 in

Details

  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Internal Or External
    Internal
  • Material
    Alloy Steel
  • Minimum Capacity
    3/4 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Type
    Internal
  • UPC_NO
    099575813290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)