1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82142 PLR 9" EXTERNAL SNP RNG STRT
Straight Head External Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019846
MFR #
82142 PLR 9" EXTERNAL SNP RNG STRT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82142 PLR 9" EXTERNAL SNP RNG STRT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82142 PLR 9" EXTERNAL SNP RNG STRT
Straight Head External Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019846
MFR #
82142 PLR 9" EXTERNAL SNP RNG STRT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82142 PLR 9" EXTERNAL SNP RNG STRT
Specifications
Minimum Capacity
1-9/16 in
PSC Code
5110
Type
External
Side Cutter
No
Ring Size
External 1.57" - 3.94"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data