Motion
82143
Retaining Ring Plier - For Internal/External Rings
MI ITEM #09019847
MFR #82143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier - For Internal/External Rings
MI ITEM #09019847
MFR #82143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 in
  • Ring Size
    External 1.57" - 3.94"
  • Tip Diameter
    0.0900 in

Details

  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Internal Or External
    External
  • Material
    Alloy Steel
  • Minimum Capacity
    1-9/16 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Tip Angle
    90 °
  • Type
    External
  • UPC_NO
    099575824135

Overview

Mfr description
82143 PLR 9" EXTERNAL SNP RNG 90D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought