1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82145 PLR 9" INTERNAL SNP RNG STRT
Straight Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019848
MFR #
82145 PLR 9" INTERNAL SNP RNG STRT
Price
$75.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82145 PLR 9" INTERNAL SNP RNG STRT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82145 PLR 9" INTERNAL SNP RNG STRT
Straight Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019848
MFR #
82145 PLR 9" INTERNAL SNP RNG STRT
Mfr description
82145 PLR 9" INTERNAL SNP RNG STRT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$75
.90
/each
Add to Cart
Specifications
Dimensions
Ring Size
Internal 1.57" - 3.94"
Details
Minimum Capacity
1-9/16 in
PSC Code
5110
Side Cutter
No
Type
Internal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items