1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82146 PLR 9" INTERNAL SNP RNG 90D
90° Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019849
MFR #
82146 PLR 9" INTERNAL SNP RNG 90D
List Price
$69.54
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Retaining Ring Pliers
Gearwrench 82146 PLR 9" INTERNAL SNP RNG 90D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82146 PLR 9" INTERNAL SNP RNG 90D
90° Head Internal Retaining Ring Pliers Dipped Vinyl Handle
MI ITEM #
09019849
MFR #
82146 PLR 9" INTERNAL SNP RNG 90D
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$69.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
82146 PLR 9" INTERNAL SNP RNG 90D
Specifications
Minimum Capacity
1-9/16 in
PSC Code
5110
Type
Internal
Side Cutter
No
Ring Size
Internal 1.57" - 3.94"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data