Motion
82158 PLR TONGUE & GRV PUSH BUTTON 8"

Gearwrench
82158 PLR TONGUE & GRV PUSH BUTTON 8"

8" OAL, 1-7/8" Max Capacity, 23 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
Mi Item #09019850
MFR #82158 PLR TONGUE & GRV PUSH BUTTON 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82158 PLR TONGUE & GRV PUSH BUTTON 8"

8" OAL, 1-7/8" Max Capacity, 23 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
Mi Item #09019850
MFR #82158 PLR TONGUE & GRV PUSH BUTTON 8"

Mfr description
82158 PLR TONGUE & GRV PUSH BUTTON 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9" in

Details

  • Handle Material
    Dipped Vinyl
  • Maximum Capacity
    1-7/8 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Tongue and Groove
  • Type
    Straight Jaw
  • UPC_NO
    099575821585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)