Motion
82162 PLR TONGUE & GRV PUSH BUTTON 12"

Gearwrench
82162 PLR TONGUE & GRV PUSH BUTTON 12"

12" OAL, 2-1/2" Max Capacity, 21 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
Mi Item #09019852
MFR #82162 PLR TONGUE & GRV PUSH BUTTON 12"
Price$61.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82162 PLR TONGUE & GRV PUSH BUTTON 12"

12" OAL, 2-1/2" Max Capacity, 21 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
Mi Item #09019852
MFR #82162 PLR TONGUE & GRV PUSH BUTTON 12"

Mfr description
82162 PLR TONGUE & GRV PUSH BUTTON 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.66/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Overall Length Range
    12" - 17.9" in

Details

  • Handle Material
    Dipped Vinyl
  • Maximum Capacity
    2-1/2 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Tongue and Groove
  • Type
    Straight Jaw
  • UPC_NO
    099575821622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)