Motion
82259 MALL RBR HICKORY HNDL 16OZ

Gearwrench
82259 MALL RBR HICKORY HNDL 16OZ

1 Lb Head Rubber Mallet 12" OAL, Hickory Handle
MI ITEM #09019853
MFR #82259 MALL RBR HICKORY HNDL 16OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82259 MALL RBR HICKORY HNDL 16OZ

1 Lb Head Rubber Mallet 12" OAL, Hickory Handle
MI ITEM #09019853
MFR #82259 MALL RBR HICKORY HNDL 16OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    1 lb, 16 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12 in
  • Overall Length Range
    9" - 13.9"

Details

  • Handle Material
    Hickory
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Style
    Rubber Mallet

Overview

Mfr description
82259 MALL RBR HICKORY HNDL 16OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought