Motion
82260 HMR SFTFACE REMV CAPS 12OZ

Gearwrench
82260 HMR SFTFACE REMV CAPS 12OZ

12 oz Head 1-1/4" Face Urethane Soft Face Hammer 11" OAL, Steel Handle
Mi Item #09019854
MFR #82260 HMR SFTFACE REMV CAPS 12OZ
Price$38.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82260 HMR SFTFACE REMV CAPS 12OZ

12 oz Head 1-1/4" Face Urethane Soft Face Hammer 11" OAL, Steel Handle
Mi Item #09019854
MFR #82260 HMR SFTFACE REMV CAPS 12OZ

Mfr description
82260 HMR SFTFACE REMV CAPS 12OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.76/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    12.00 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    11 in

Details

  • Handle Material
    Steel
  • Head Material
    Urethane
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Soft Face Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)