Specifications
Dimensions
- Face Diameter1-1/4 in
- Face Diameter Range1" - 2.9"
Details
- ColorYellow
- HardnessSoft HBS
- MaterialPolyurethane
- TypeSoft Face Hammer Tip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)