Motion
82302 SET HMR BODY 7PC

Gearwrench
82302 SET HMR BODY 7PC

HAMMER&DOLLY SET 7PC 12.8
Mi Item #09019859
MFR #82302 SET HMR BODY 7PC
Price$305.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82302 SET HMR BODY 7PC

HAMMER&DOLLY SET 7PC 12.8
Mi Item #09019859
MFR #82302 SET HMR BODY 7PC

Mfr description
82302 SET HMR BODY 7PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.35/each

Specifications

Dimensions

  • Contents
    (3) Hammers: Bumping, Cross Chisel, Shriking, (4) Dollys: Toe, Wedge, Heel, General Purpose, Blow Mold Case
  • Overall Length
    12.8 in

Details

  • Handle Material
    Hickory
  • Material
    Steel
  • Number Of Pieces
    7
  • Style
    Standard
  • Type
    Hammer Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)