Motion
82303D SET HMR 5PC

Gearwrench
82303D SET HMR 5PC

HAMMER&MALLET SET 5PC 20-1/2IN
Mi Item #09019860
MFR #82303D SET HMR 5PC
Price$161.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82303D SET HMR 5PC

HAMMER&MALLET SET 5PC 20-1/2IN
Mi Item #09019860
MFR #82303D SET HMR 5PC

Mfr description
82303D SET HMR 5PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.65/each

Specifications

Dimensions

  • Contents
    12 oz. Soft Face Hammer, 16 oz Rubber Mallet, 16 oz. Ball Pein Hammer, 16 oz. Dead Blow Hammer, 3 lb Drilling Hammer
  • Overall Length
    20-1/2 in

Details

  • Material
    Steel
  • Number Of Pieces
    5
  • Type
    Hammer & Mallet Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)