Specifications
Dimensions
- Head Diameter2 in
- Offset Angle45
- Overall Length11.1094 in
- Size1-1/4 in
Details
- Finish CoatingBlack
- Head TypeSingle End
- Number Of Points12
- PSC Code5120
- Tool TypeNonRatcheting
- WarrantyMfr's Limited Lifetime Warranty
- Wrench TypeStriking