Motion
82365 WR STRK 45 DEG OFF 12 PT 2-15/16"

Gearwrench
82365 WR STRK 45 DEG OFF 12 PT 2-15/16"

2-15/16" 12 Point Striking Box Wrench Single End, 18" OAL, Black Finish, 45° Offset
MI ITEM #09019901
MFR #82365 WR STRK 45 DEG OFF 12 PT 2-15/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82365 WR STRK 45 DEG OFF 12 PT 2-15/16"

2-15/16" 12 Point Striking Box Wrench Single End, 18" OAL, Black Finish, 45° Offset
MI ITEM #09019901
MFR #82365 WR STRK 45 DEG OFF 12 PT 2-15/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82365 WR STRK 45 DEG OFF 12 PT 2-15/16"

Specifications

  • Wrench Type
    Striking
  • Overall Length
    18 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    NonRatcheting
  • Size
    2-15/16 in
  • PSC Code
    5120
  • Offset Angle
    45
  • Number Of Points
    12
  • Head Type
    Single End
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text