Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82366 WR STRK 45 DEG OFF 12 PT 3"

3" 12 Point Striking Box Wrench Single End, 18" OAL, Black Finish, 45° Offset
MI ITEM #09019902
MFR #82366 WR STRK 45 DEG OFF 12 PT 3"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82366 WR STRK 45 DEG OFF 12 PT 3"

Specifications

  • Wrench Type
    Striking
  • Overall Length
    18 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    NonRatcheting
  • Size
    3 in
  • PSC Code
    5120
  • Offset Angle
    45
  • Number Of Points
    12
  • Head Type
    Single End
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought