Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82370 WR SLUG ST 12 PT 1-3/8"

1-3/8" 12 Point Striking Box Wrench Single End, 10-9/16" OAL, Black Finish
MI ITEM #09019906
MFR #82370 WR SLUG ST 12 PT 1-3/8"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82370 WR SLUG ST 12 PT 1-3/8"

Specifications

  • Wrench Type
    Striking
  • Overall Length
    10-9/16 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    NonRatcheting
  • Size
    1-3/8 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Head Type
    Single End
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought