Overview
Mfr description
82372 WR SLUG ST 12 PT 1-1/2"
Specifications
- Wrench TypeStriking
- Overall Length10-9/16 in
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeNonRatcheting
- Size1-1/2 in
- PSC Code5120
- Number Of Points12
- Head TypeSingle End
- Finish CoatingBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data