Overview
Mfr description
82377 WR SLUG ST 12 PT 1-7/8"
Specifications
- Wrench TypeStriking
- Overall Length11-5/16 in
- Head Thickness1 in
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeNonRatcheting
- Size1-7/8 in
- PSC Code5120
- Number Of Points12
- Head TypeSingle End
- Finish CoatingBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data