Overview
Mfr description
82382 WR SLUG ST 12 PT 2-1/4"
Specifications
- Wrench TypeStriking
- Overall Length12-3/8 in
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeNonRatcheting
- Size2-1/4 in
- PSC Code5120
- Number Of Points12
- Head TypeSingle End
- Finish CoatingBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data