Motion
82388 WR SLUG ST 12 PT 2-3/4"

Gearwrench
82388 WR SLUG ST 12 PT 2-3/4"

2-3/4" 12 Point Striking Box Wrench Single End, 4-3/16" Head Diam x 1-17/32" Head Thickness, 13.06" OAL, Steel, Black Finish, 0° Offset
MI ITEM #09019924
MFR #82388 WR SLUG ST 12 PT 2-3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82388 WR SLUG ST 12 PT 2-3/4"

2-3/4" 12 Point Striking Box Wrench Single End, 4-3/16" Head Diam x 1-17/32" Head Thickness, 13.06" OAL, Steel, Black Finish, 0° Offset
MI ITEM #09019924
MFR #82388 WR SLUG ST 12 PT 2-3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82388 WR SLUG ST 12 PT 2-3/4"

Specifications

  • Wrench Type
    Striking
  • Overall Length
    13.0600 in
  • Head Thickness
    1-17/32 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    NonRatcheting
  • Size
    2-3/4 in
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Single End
  • Head Diameter
    4-3/16 in
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text