Overview
Mfr description
82389 WR SLUG ST 12 PT 2-13/16"
Specifications
- Wrench TypeStriking
- Overall Length13.4400 in
- Head Thickness1-17/32 in
- WarrantyMfr's Limited Lifetime Warranty
- Tool TypeNonRatcheting
- Size2-13/16 in
- PSC Code5120
- Offset Angle0
- Number Of Points12
- MaterialSteel
- Head TypeSingle End
- Head Diameter4-3/8 in
- Finish CoatingBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data