Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82398 WR SLUG ST 12 PT 4-1/4"

4-1/4" 12 Point Striking Box Wrench Single End, 6-3/4" Head Diam x 2-7/8" Head Thickness, 16-4/19" OAL, Steel, Black Finish, 0° Offset
MI ITEM #09019933
MFR #82398 WR SLUG ST 12 PT 4-1/4"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82398 WR SLUG ST 12 PT 4-1/4"

Specifications

  • Wrench Type
    Striking
  • Overall Length
    16.2100 in
  • Head Thickness
    2-7/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    NonRatcheting
  • Size
    4-1/4 in
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Single End
  • Head Diameter
    6-3/4 in
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought