Motion
82440
Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09019935
MFR #82440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09019935
MFR #82440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82440 SKT DP 3/4DR 6PT 7/8

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    3.3902 in
  • UPC_NO
    099575824401
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text