Motion
82448
Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019942
MFR #82448
Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019942
MFR #82448

Mfr description
82448 SKT DP 3/4DR 6PT 1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.69/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5400 in
  • Socket Size
    1-7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575824487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)