Motion
82449
Non-Impact Socket - 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019943
MFR #82449
Price$49.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09019943
MFR #82449

Mfr description
82449 SKT DP 3/4DR 6PT 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.06/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5400 in
  • Socket Size
    1-1/2 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575824494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)