1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82463
Non-Impact Socket - 3/4 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
09019948
MFR #
82463
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 82463
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82463
Non-Impact Socket - 3/4 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #
09019948
MFR #
82463
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
50 mm
Socket Size
22 mm
Details
Finish Coating
Chrome
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Standard
UPC_NO
099575824630
Overview
Mfr description
82463 SKT 3/4DR 12PT 22MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought