1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82467
Non-Impact Socket - 3/4 in Drive Size, 26 mm Socket Size, 12 PT, Chrome Finish
MI ITEM #
09019952
MFR #
82467
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 82467
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82467
Non-Impact Socket - 3/4 in Drive Size, 26 mm Socket Size, 12 PT, Chrome Finish
MI ITEM #
09019952
MFR #
82467
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82467 SKT 3/4DR 12PT 26MM
Specifications
Drive Size
3/4 in
Socket Size
26 mm
Socket Points
12 PT
Finish Coating
Chrome
Material
Alloy Steel
Overall Length
50 mm
UPC_NO
099575824678
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data