Motion
82478
Non-Impact Socket - 3/4 in Drive Size, 46 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #09019964
MFR #82478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 46 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #09019964
MFR #82478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82478 SKT 3/4DR 12PT 46MM

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    46 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.7656 in
  • UPC_NO
    099575824784
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text