1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82492
Non-Impact Socket - 3/4 in Drive Size, 35 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
09019977
MFR #
82492
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 82492
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82492
Non-Impact Socket - 3/4 in Drive Size, 35 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
09019977
MFR #
82492
Mfr description
82492 SKT DP 3/4DR 6PT 35MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
3.5469 in
Socket Size
35 mm
Details
Finish Coating
Chrome
Material
Alloy Steel
Socket Points
6 PT
Socket Type
Deep
UPC_NO
099575824920
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items