Motion
82500
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09019983
MFR #82500
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #09019983
MFR #82500

Mfr description
82500 SKT HEX BALL 3/8DR 4MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    4.0 mm
  • Overall Length
    1-5/8 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Ball End; Hex Bit Socket
  • UPC_NO
    099575825002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)