1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82502
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #
09019984
MFR #
82502
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 82502
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82502
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #
09019984
MFR #
82502
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/8 in
Hex Size
6.0 mm
Overall Length
1-5/8 in
Details
Accessory Type
Bit Socket
PSC Code
5120
Tool Type
Ball End; Hex Bit Socket
UPC_NO
099575825026
Overview
Mfr description
82502 SKT HEX BALL 3/8DR 6MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought